WELDAS

WELDAS Lava Brown™ split cowleather welding sleeves (pair), 58 cm (23”) long type 44-7023

  • ERIKS:23893886
  • Manufacturer:8718564522266
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
- A-grade side split cow leather
- Leather thickness: min. 1 mm.
- Balancing strap system
Save to list

€52.85/ pieceexcl. VAT

€63.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WELDAS
Material
Leather
Length
58 cm
With shoulder strip
Yes
EN standard
11611:2007
Class
2/A1