Products
Brands
About Eriks
Customer service
BE - English
Home
Lava Brown™ split cowleather w...
Lava Brown™ split cowleather welding sleeves (pair), 58 cm (23”) long
- A-grade side split cow leather
- Leather thickness: min. 1 mm.
- Balancing strap system
+1
Log in to see your specific pricing.
Log in
Show in stock only
Material
Leather
1
Length [cm]
58
1
With shoulder strip
Yes
1
EN standard
Class
Log in to see your specific pricing.
Log in
1
of
Lava Brown™ split cowleather welding sleeves (pair), 58 cm (23”) long
Product
Material
Length [cm]
With shoulder strip
Available
Price
excl. VAT
Product
Material
Length [cm]
With shoulder strip
Available
Price
excl. VAT
Lava Brown™ split cowleather welding sleeves (pair), 58 cm (23”) long type 44-7023
Leather
58
Yes
€52.85
/
piece
Log in