

€224.47/ pieceexcl. VAT
€271.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | European GR.2 (96x71 mm) ø 36,5 mm |
Drive shaft | European tapered 1:8 (M12) |
Execution (single/double) | Single |
Type | External Gear Pump |
Displacement | 11.2 cm³/r |
Direction of rotation | Counterclockwise |
Max. operating pressure | 250 bar |
Intermittent pressure | 270 bar |
Peak pressure | 290 bar |
Max. Speed | 3500 rpm |
Min. Speed | 500 rpm |
Inlet port | European flanged ports 40/19/M8 |
Outlet port | European flanged ports 30/13/M6 |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 2XP-A-110-S-EUR-B-N-10-0-N19N13 |
€200.78/ pieceexcl. VAT
€242.94incl. VAT
2 In stock - Estimated delivery date 10/11/2026€18.37/ pieceexcl. VAT
€22.23incl. VAT
82 In stock - Estimated delivery date 10/11/2026€16.69/ pieceexcl. VAT
€20.19incl. VAT
87 In stock - Estimated delivery date 10/11/2026€11.95/ pieceexcl. VAT
€14.46incl. VAT
2 In stock - Estimated delivery date 10/11/2026