

€200.78/ pieceexcl. VAT
€242.94incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BORELLI |
Type | Belt pulley Support STSU |
Suitable for pumps | GR.2 |
Drive shaft | Cylindrical 22 mm |
Version | Heavy duty |
Number of teeth | 15 teeth 28x25 DIN5482 |
€19.28/ pieceexcl. VAT
€23.33incl. VAT
Estimated delivery date - 02/12/2026