

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | AISI 316L |
Code | SP-006-1-WR513-01 |
Maximum operating pressure | 100 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 6 mm |
Type of component | Quick Coupling |