| Plug brass SP-006-1-SL009-21 hose tail 9 | | Hose connection | 9 | | Log in to view the price |
| Plug brass SP-006-1-WR013-21 male G 1/4" BSPP | Male thread | BSPP | 1/4" | | €10.38/piece |
| Plug CS SP-009-1-WR521-11 female G 1/2" BSPP | Female fix thread | BSPP | 1/2" | | €15.48/piece |
| Plug brass SP-006-2-WR513-21 NBR female G 1/4" BSPP | Female fix thread | BSPP | 1/4" | | €21.54/piece |
| Plug SS SP-009-2-WR521-01 FPM female G 1/2" BSPP | Female fix thread | BSPP | 1/2" | | €270.90/piece |
| Plug CS SP-009-1-WR017-11 male G 3/8" BSPP | Male thread | BSPP | 3/8" | | €27.36/piece |
| Plug CS SP-006-2-WR021-11 NBR male G 1/2" BSPP | Male thread | BSPP | 1/2" | | €37.68/piece |
| Plug brass SP-009-1-WR021-21 male G 1/2" BSPP | Male thread | BSPP | 1/2" | | Log in to view the price |
| Plug SS SP-006-1-WR513-01 female G 1/4" BSPP | Female fix thread | BSPP | 1/4" | | Log in to view the price |
| Plug CS SP-006-1-WR517-11 female G 3/8" BSPP | Female fix thread | BSPP | 3/8" | | Log in to view the price |
| Plug brass SP-009-2-SL013-21-1 NBR hose tail 13 mm | | Hose connection | 13 | | Log in to view the price |
| Plug SS SP-006-1-WR013-01 male G 1/4" BSPP | Male thread | BSPP | 1/4" | | Log in to view the price |
| Plug brass SP-009-2-WR021-21-1 male 1/2" | Male thread | BSPP | 1/2" | | Log in to view the price |
| Plug SS SP-006-2-WR021-01 FPM male G 1/2" BSPP | Male thread | BSPP | 1/2" | | Log in to view the price |
| Plug CS SP-006-2-WR013-11 NBR male G 1/4" BSPP | Male thread | BSPP | 1/4" | | Log in to view the price |
| Plug brass SP-006-1-WR010-21 male G 1/8" BSPP | Male thread | BSPP | 1/8" | | Log in to view the price |
| Plug brass SP-006-2-WR013-21 NBR male G 1/4" BSPP | Male thread | BSPP | 1/4" | | Log in to view the price |
| Plug brass SP-006-1-WR017-21 male G 3/8" BSPP | Male thread | BSPP | 3/8" | | Log in to view the price |
| Plug brass SP-006-2-SL009-21-1 NBR hose tail 9 mm | | Hose connection | 9 | | Log in to view the price |
| Plug CS SP-006-2-WR017-11 NBR male G 3/8" BSPP | Male thread | BSPP | 3/8" | | Log in to view the price |
| Plug brass SP-006-1-WR517-21 female G 3/8" BSPP | Female fix thread | BSPP | 3/8" | | Log in to view the price |
| Plug brass SP-006-1-WR513-21 female G 1/4" BSPP | Female fix thread | BSPP | 1/4" | | Log in to view the price |
| Plug CS SP-006-1-WR513-11 F 1/4" | Female fix thread | BSPP | 1/4" | | Log in to view the price |
| Plug CS SP-009-1-WR021-11 male G 1/2" BSPP | Male thread | BSPP | 1/2" | | €25.08/piece |
| Plug CS SP-009-1-SL013-11 hose tail 13 mm | | Hose connection | 13 | | €27.72/piece |