WALTHER

WALTHER Plug SS LP-012-1-SL019-01 hose tail 19 mm

  • ERIKS:11230820
Image 1
Save to list

€169.50/ pieceexcl. VAT

€205.10incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Stainless steel
Maximum operating pressure
30 bar
Connection termination
Hose connection
Connection termination size
19
Connection termination 2
Male without valve