WALTHER

WALTHER Plug SS LP-006-2-SL009-01-2 FPM hose tail 9 mm

  • ERIKS:11244229
Image 1
Save to list

€203.40/ pieceexcl. VAT

€246.11incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Stainless steel
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
9
Seal material 2
FPM(FKM)
Connection termination 2
Male with valve