WALTHER

WALTHER Plug SS LP-006-1-SL006-01 hose tail 6 mm

  • ERIKS:11243844
Image 1
Save to list

€130.50/ pieceexcl. VAT

€157.91incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Stainless steel
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
6
Connection termination 2
Male without valve