

€25.08/ pieceexcl. VAT
€30.35incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | SP-009-1-WR021-11 |
Maximum operating pressure | 100 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther SP series |
Connection termination size 2 | 9 mm |
Type of component | Quick Coupling |
Connection termination 2 | Male without valve |