WALTHER

WALTHER Plug CS SP-009-1-SL013-11 hose tail 13 mm

  • ERIKS:11340751
Image 1
Save to list

€27.72/ pieceexcl. VAT

€33.54incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
SP
Material
Steel galvanised
Maximum operating pressure
100 bar
Connection termination
Hose connection
Connection termination size
13
Connection termination 2
Male without valve