WALTHER

WALTHER Plug CS LP-012-2-SL016-11-1 NBR hose tail 16 mm

  • ERIKS:11251647
Image 1
Save to list

€48.48/ pieceexcl. VAT

€58.66incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Steel galvanised
Maximum operating pressure
50 bar
Connection termination
Hose connection
Connection termination size
16
Seal material 2
NBR
Connection termination 2
Male with valve