WALTHER

WALTHER Plug CS LP-012-1-SL013-11 hose tail 13 mm

  • ERIKS:11230929
Image 1
Save to list

€32.46/ pieceexcl. VAT

€39.28incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Steel galvanised
Maximum operating pressure
50 bar
Connection termination
Hose connection
Connection termination size
13
Connection termination 2
Male without valve