WALTHER

WALTHER Plug CS LP-007-2-SL011-11-1 NBR hose tail 11 mm

  • ERIKS:11324832
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Steel galvanised
Maximum operating pressure
50 bar
Connection termination
Hose connection
Connection termination size
11
Seal material 2
NBR
Connection termination 2
Male with valve