WALTHER

WALTHER Plug CS LP-007-1-SL011-11 hose tail 11 mm

  • ERIKS:11240449
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Steel galvanised
Maximum operating pressure
50 bar
Connection termination
Hose connection
Connection termination size
11
Connection termination 2
Male without valve