WALTHER

WALTHER Plug CS LP-007-1-SL009-11 hose tail 9 mm

  • ERIKS:11230898
Image 1
Save to list

€12.96/ pieceexcl. VAT

€15.68incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Steel galvanised
Maximum operating pressure
50 bar
Connection termination
Hose connection
Connection termination size
9
Connection termination 2
Male without valve