WALTHER

WALTHER Plug CS LP-006-2-SL009-11-1 NBR hose tail 9 mm

  • ERIKS:11244226
Image 1
Save to list

€44.04/ pieceexcl. VAT

€53.29incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Steel galvanised
Maximum operating pressure
60 bar
Connection termination
Hose connection
Connection termination size
9
Seal material 2
NBR
Connection termination 2
Male with valve