WALTHER

WALTHER Plug brass SP-009-2-SL013-21-1 NBR hose tail 13 mm

  • ERIKS:11231035
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
SP
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
13
Seal material 2
NBR
Connection termination 2
Male with valve