WALTHER

WALTHER Plug brass SP-006-2-SL009-21-1 NBR hose tail 9 mm

  • ERIKS:11251564
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
SP
Material
Brass
Maximum operating pressure
60 bar
Connection termination
Hose connection
Connection termination size
9
Seal material 2
NBR
Connection termination 2
Male with valve