WALTHER

WALTHER Plug brass LP-007-1-SL011-21 hose tail 11 mm

  • ERIKS:11245058
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
11
Connection termination 2
Male without valve