WALTHER

WALTHER Plug brass LP-006-2-SL011-21-1 NBR 11 mm

  • ERIKS:11244231
Image 1
Save to list

€50.52/ pieceexcl. VAT

€61.13incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
11
Seal material 2
NBR
Connection termination 2
Male with valve