WALTHER

WALTHER Plug brass LP-006-2-SL006-21-1 NBR 6 mm

  • ERIKS:11244223
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
6
Seal material 2
NBR
Connection termination 2
Male with valve