WALTHER

WALTHER Plug brass LP-006-1-SL009-21 hose tail 9 mm

  • ERIKS:11230977
Image 1
Save to list

€19.86/ pieceexcl. VAT

€24.03incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
9
Connection termination 2
Male without valve