VOSS

VOSS Union nut 24-BV10N-S30

  • ERIKS:606561
Image 1
Image 2
Image 1
Image 2
- BV-10 Union Nut
- L and S series
- Material: steel
- Surface protection zinc-nickel
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
BV10
Norm
DIN 2353 / ISO 8434-1
Material
Steel
Surface protection
Zinc-Nickel
Nominal inner diameter
M 42x2
Pressure rating
PN420
Hex size
50 mm