



| Product | Nominal inner diameter | Pressure rating | Hex size [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Union nut 24-BV10N-S25 | M 36x2 | PN420 | 46 | €5.41/piece | |
| Union nut 24-BV10N-S16 | M 24x1.5 | PN630 | 30 | €2.22/piece | |
| Union nut 24-BV10N-S20 | M 30x2 | PN420 | 36 | €3.21/piece | |
| Union nut 24-BV10N-L15 | M 22x1.5 | PN400 | 27 | €2.34/piece | |
| Union nut 24-BV10N-L35 | M 45x2 | PN250 | 50 | €7.55/piece | |
| Union nut 24-BV10N-S10 | M 18x1.5 | PN800 | 22 | This product is no longer offered | |
| Union nut 24-BV10N-L10 | M 16x1.5 | PN500 | 19 | This product is no longer offered | |
| Union nut 24-BV10N-S38 | M 52x2 | PN420 | 60 | This product is no longer offered | |
| Union nut 24-BV10N-S30 | M 42x2 | PN420 | 50 | This product is no longer offered | |
| Union nut 24-BV10N-L42 | M 52x2 | PN250 | 60 | This product is no longer offered | |
| Union nut 24-BV10N-L28 | M 36x2 | PN250 | 41 | This product is no longer offered |