VOSS

VOSS Union nut 24-BV10N-S25

  • ERIKS:606537
Image 1
Image 2
Image 1
Image 2
- BV-10 Union Nut
- L and S series
- Material: steel
- Surface protection zinc-nickel
Save to list

€5.41/ pieceexcl. VAT

€6.55incl. VAT

270 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
BV10
Norm
DIN 2353 / ISO 8434-1
Material
Steel
Surface protection
Zinc-Nickel
Nominal inner diameter
M 36x2
Pressure rating
PN420
Hex size
46 mm