




€3.21/ pieceexcl. VAT
€3.88incl. VAT
292 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | BV10 |
Norm | DIN 2353 / ISO 8434-1 |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 30x2 |
Pressure rating | PN420 |
Hex size | 36 mm |