




€2.22/ pieceexcl. VAT
€2.69incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | BV10 |
Norm | DIN 2353 / ISO 8434-1 |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 24x1.5 |
Pressure rating | PN630 |
Hex size | 30 mm |