




€4.79/ pieceexcl. VAT
€5.80incl. VAT
33 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETVD |
Designation | ET06L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 6L - M12x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 6L - M12x1.5 |
Nominal pressure | PN500 |
d1 | 6 mm |
dy | 4 mm |
dy2 | 2.5 mm |
I5 | 26 mm |
l2 | 12 mm |
l3 | 34.5 mm |
lg | 38 mm |
SW2 | 12 mm |
SW3 | 14 mm |
€0.21/ pieceexcl. VAT
€0.25incl. VAT
Estimated delivery date - 04/12/2026€0.82/ pieceexcl. VAT
€0.99incl. VAT
96 In stock - Estimated delivery date 10/11/2026€0.19/ pieceexcl. VAT
€0.23incl. VAT
3666 In stock - Estimated delivery date 10/11/2026