




€15.10/ pieceexcl. VAT
€18.27incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETVD |
Designation | ET22L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 22L - M30x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 22 mm |
dy | 19 mm |
dy2 | 17 mm |
I5 | 38.5 mm |
l2 | 27.5 mm |
l3 | 55 mm |
lg | 70 mm |
SW2 | 27 mm |
SW3 | 36 mm |
€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 04/12/2026€2.79/ pieceexcl. VAT
€3.38incl. VAT
360 In stock - Estimated delivery date 10/11/2026€0.51/ pieceexcl. VAT
€0.62incl. VAT
882 In stock - Estimated delivery date 10/11/2026