




€21.95/ pieceexcl. VAT
€26.56incl. VAT
87 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELVD |
Designation | EL28L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 28L - M36x2.0 |
Connection 3 | Standpipe connection DKO |
Connection size 3 | 28L - M36x2.0 |
Nominal pressure | PN250 |
d1 | 28 mm |
dy | 24 mm |
dy2 | 22 mm |
I5 | 41.5 mm |
l2 | 30.5 mm |
l3 | 59 mm |
lg2 | 38 mm |
SW2 | 36 mm |
SW3 | 41 mm |
€3.29/ pieceexcl. VAT
€3.98incl. VAT
Estimated delivery date - 04/12/2026€3.17/ pieceexcl. VAT
€3.84incl. VAT
246 In stock - Estimated delivery date 10/11/2026€0.60/ pieceexcl. VAT
€0.73incl. VAT
286 In stock - Estimated delivery date 10/11/2026