




€3.17/ pieceexcl. VAT
€3.84incl. VAT
256 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | L |
Pipe size in mm | 28 |
Nominal pressure | PN250 |
d1 | 28 mm |
L | 11.5 mm |