




€0.84/ pieceexcl. VAT
€1.02incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS06L -m+d |
Material | Steel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Nominal pressure | PN315 |
d1 | 6 mm |
D2 | 10 mm |
dy | 4 mm |
l2 | 14 mm |
lg | 21 mm |
SW1 | 12 mm |
€0.21/ pieceexcl. VAT
€0.25incl. VAT
Estimated delivery date - 03/12/2026€0.82/ pieceexcl. VAT
€0.99incl. VAT
96 In stock - Estimated delivery date 06/11/2026€0.19/ pieceexcl. VAT
€0.23incl. VAT
3766 In stock - Estimated delivery date 06/11/2026