




€1.41/ pieceexcl. VAT
€1.71incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GASV |
Designation | AS06L |
Material | Steel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Nominal pressure | PN315 |
d1 | 6 mm |
D2 | 10 mm |
dy | 4 mm |
l2 | 14 mm |
lg | 21 mm |
SW1 | 12 mm |
€0.84/ pieceexcl. VAT
€1.02incl. VAT
Estimated delivery date - 24/11/2026