




€4.65/ pieceexcl. VAT
€5.63incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KOR |
Designation | KOR28/18LX |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 18L - M26x1.5 |
€3.29/ pieceexcl. VAT
€3.98incl. VAT
Estimated delivery date - 07/12/2026€1.29/ pieceexcl. VAT
€1.56incl. VAT
Estimated delivery date - 07/12/2026€3.17/ pieceexcl. VAT
€3.84incl. VAT
246 In stock - Estimated delivery date 10/11/2026€0.60/ pieceexcl. VAT
€0.73incl. VAT
284 In stock - Estimated delivery date 10/11/2026