




€7.73/ pieceexcl. VAT
€9.35incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR28/22L -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN160 |
d1 | 28 mm |
dy | 19 mm |
l2 | 37.5 mm |
lg | 45 mm |
SW1 | 32 mm |
SW2 | 41 mm |
€3.29/ pieceexcl. VAT
€3.98incl. VAT
Estimated delivery date - 04/12/2026€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 04/12/2026€3.17/ pieceexcl. VAT
€3.84incl. VAT
246 In stock - Estimated delivery date 10/11/2026€0.60/ pieceexcl. VAT
€0.73incl. VAT
286 In stock - Estimated delivery date 10/11/2026