




€3.49/ pieceexcl. VAT
€4.22incl. VAT
31 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR18/12L -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 12L - M18x1.5 |
Nominal pressure | PN315 |
d1 | 18 mm |
dy | 10 mm |
l2 | 31.5 mm |
lg | 38.5 mm |
SW1 | 19 mm |
SW2 | 32 mm |
€1.29/ pieceexcl. VAT
€1.56incl. VAT
Estimated delivery date - 04/12/2026€0.44/ pieceexcl. VAT
€0.53incl. VAT
Estimated delivery date - 04/12/2026€2.26/ pieceexcl. VAT
€2.73incl. VAT
1116 In stock - Estimated delivery date 09/11/2026€0.42/ pieceexcl. VAT
€0.51incl. VAT
2166 In stock - Estimated delivery date 09/11/2026