




€10.72/ pieceexcl. VAT
€12.97incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR28/22L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN160 |
d1 | 28 mm |
dy | 19 mm |
l2 | 37.5 mm |
lg | 45 mm |
SW1 | 32 mm |
SW2 | 41 mm |
€7.73/ pieceexcl. VAT
€9.35incl. VAT
18 In stock - Estimated delivery date 05/11/2026