




€11.99/ pieceexcl. VAT
€14.51incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GAIV-M |
Designation | GAI20SM27x2 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Internal thread |
Connection size 2 | M 27x2 |
Nominal pressure | PB 400 |
d1 | 20 mm |
d2 | M 27x2 |
dy | 16 mm |
i | 22 mm |
l2 | 34.5 mm |
lg | 45 mm |
SW1 | 36 mm |
€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 04/12/2026€2.57/ pieceexcl. VAT
€3.11incl. VAT
892 In stock - Estimated delivery date 10/11/2026€0.58/ pieceexcl. VAT
€0.70incl. VAT
788 In stock - Estimated delivery date 10/11/2026