




€0.58/ pieceexcl. VAT
€0.70incl. VAT
788 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | PSR20SX |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | S |
Pipe size in mm | 20 |
Nominal pressure | PN420 |
d1 | 20 mm |
L | 13 mm |