




€103.29/ pieceexcl. VAT
€124.98incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | DVWE15LMEDOMD |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | M 22x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PB 100 |
d1 | 15 mm |
d2 | M 22x1.5 |
d7 | 26.9 mm |
dx | 14 mm |
dy | 12 mm |
i | 14 mm |
I4 | 58.5 mm |
l2 | 23.5 mm |
l3 | 33.5 mm |
lg2 | 30.5 mm |
SW1 | 27 mm |
SW2 | 36 mm |
SW3 | 27 mm |
€0.69/ pieceexcl. VAT
€0.83incl. VAT
Estimated delivery date - 04/12/2026€1.47/ pieceexcl. VAT
€1.78incl. VAT
1102 In stock - Estimated delivery date 09/11/2026€0.29/ pieceexcl. VAT
€0.35incl. VAT
4097 In stock - Estimated delivery date 09/11/2026