VOSS

VOSS Non-return valve 24-VNROTP-L6-M10E

  • ERIKS:11452091
Image 1
Image 2
Image 1
Image 2
  • Standard non-return valves
  • Flow direction to threaded stud
  • Male thread: metric fine thread, cylindrical
  • Threaded stud: ISO 9974-2 Form E
  • Sealing type: Profile sealing ring PEFLEX
  • Sealing material: Standard NBR
  • Tube coupling: 24° in acc. with ISO 8434-1
  • Opening pressure 1 bar
Save to list

€8.80/ pieceexcl. VAT

€10.65incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Version
Inline mounting
Opening pressure
1 bar
Max. operating pressure
250 bar
Material
Steel
Connections
6L + M10x1.0
Flow direction
Flow towards male stud end
Sealing
Profile sealing ring PEFLEX (Form E)
Seal material
NBR
Alternatives
Product Image

STAUFF Male stud check valve FI-RVZ-06LM-WD-B-W3-1

  • Eriks:14519473
  • Manufacturer:6010000215

€12.07/ pieceexcl. VAT

€14.60incl. VAT

Estimated delivery date - 09/04/2027