VOSS

Standard non-return valve metric VNROTP/VNROTPC

  • Standard non-return valves
  • Flow direction to threaded stud
  • Male thread: metric fine thread, cylindrical
  • Threaded stud: ISO 9974-2 Form E
  • Sealing type: Profile sealing ring PEFLEX
  • Sealing material: Standard NBR
  • Tube coupling: 24° in acc. with ISO 8434-1
  • Opening pressure 1 bar
Image 1
Image 2
Image 1
Image 2
  • 19
  • 19
  • 4
  • 2
  • 6
  • 3
  • 4
19 of Standard non-return valve metric VNROTP/VNROTPC
ProductVersionOpening pressureMax. operating pressure [bar]AvailablePriceexcl. VAT