




€8.32/ pieceexcl. VAT
€10.07incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-M-keg. |
Designation | WE18LM22x1.5 con -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | External thread |
Connection size 2 | M 22x1.5 con. |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 18 mm |
d2 | M 22x1.5 |
dx | 14 mm |
dy | 15 mm |
i | 11 mm |
l2 | 23.5 mm |
lg | 36 mm |
lg2 | 31 mm |
SW2 | 24 mm |
€1.29/ pieceexcl. VAT
€1.56incl. VAT
Estimated delivery date - 04/12/2026€2.26/ pieceexcl. VAT
€2.73incl. VAT
1116 In stock - Estimated delivery date 10/11/2026€0.42/ pieceexcl. VAT
€0.51incl. VAT
2166 In stock - Estimated delivery date 10/11/2026