




€3.62/ pieceexcl. VAT
€4.38incl. VAT
47 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-R-keg. |
Designation | WE10LR1/4 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 10 mm |
d2 | R 1/4" |
dx | 7 mm |
dy | 8 mm |
i | 9.3 mm |
l2 | 15 mm |
lg | 27 mm |
lg2 | 22 mm |
SW2 | 17 mm |
€2.87/ pieceexcl. VAT
€3.47incl. VAT
40 In stock - Estimated delivery date 09/11/2026