




€46.72/ pieceexcl. VAT
€56.53incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE30S1" NPT -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | External thread |
Connection size 2 | 1" NPT |
Port seal | Tapered thread |
Nominal pressure | PN400 |
d1 | 30 mm |
d2 | 1" NPT |
dx | 22 mm |
i | 17.3 mm |
lg | 59 mm |
SW1 | 46 mm |
SW3 | 50 mm |
€3.71/ pieceexcl. VAT
€4.49incl. VAT
Estimated delivery date - 04/12/2026€4.93/ pieceexcl. VAT
€5.97incl. VAT
150 In stock - Estimated delivery date 10/11/2026€0.99/ pieceexcl. VAT
€1.20incl. VAT
462 In stock - Estimated delivery date 10/11/2026