




€0.99/ pieceexcl. VAT
€1.20incl. VAT
462 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | PSR30SX |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | S |
Pipe size in mm | 30 |
Nominal pressure | PN420 |
d1 | 30 mm |
L | 13.6 mm |