




€8.37/ pieceexcl. VAT
€10.13incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE25SR3/4 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 25 mm |
d2 | G 3/4" |
d6 | 32 mm |
dx | 16 mm |
i | 16 mm |
l2 | 23 mm |
lg | 51 mm |
SW1 | 41 mm |
€3.29/ pieceexcl. VAT
€3.98incl. VAT
Estimated delivery date - 04/12/2026€3.62/ pieceexcl. VAT
€4.38incl. VAT
115 In stock - Estimated delivery date 09/11/2026€0.74/ pieceexcl. VAT
€0.90incl. VAT
117 In stock - Estimated delivery date 09/11/2026