




€3.62/ pieceexcl. VAT
€4.38incl. VAT
115 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | S |
Pipe size in mm | 25 |
Nominal pressure | PN420 |
d1 | 25 mm |
L | 12.5 mm |