




€13.29/ pieceexcl. VAT
€16.08incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE20S3/4-16UNF -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" - 16 UNF |
Port seal | O-ring (Form F) |
Nominal pressure | PN420 |
d1 | 20 mm |
d2 | 3/4" - 16 UNF |
d8 | 23 mm |
dx | 10 mm |
i | 11.2 mm |
l2 | 20.3 mm |
lg | 42 mm |
SW1 | 32 mm |
SW3 | 36 mm |
€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 04/12/2026€2.57/ pieceexcl. VAT
€3.11incl. VAT
892 In stock - Estimated delivery date 10/11/2026€0.58/ pieceexcl. VAT
€0.70incl. VAT
788 In stock - Estimated delivery date 10/11/2026